Series Information
| Manufacturer Part Number | M1508T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 44M 4/8P TEFC HOR 215T |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 850 RPM |
| RPM | 850 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 13 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 135 lbs |
| Gross Weight | 134 lbs |