Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | M1509T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5/3.8HP, 1740/860RPM, 3PH, 60HZ, 215T |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 860 RPM |
| RPM | 860 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 18.9 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 130 lbs |
| Gross Weight | 209 lbs |