Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M15 Series Information
| Manufacturer Part Number | M151000/0135F |
|---|---|
| Manufacturer | Dynapar |
| Product Series | M15 |
| Family Series | Dynapar Encoders, M15 Series |
| Description | Encoder, 1000 PPR/0 POLE /5V 8MM 6ft.CBL |
| Resolution (PPR) | 1,000 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Hollow |
| Input Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | 6 ft Shielded Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Yes |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | -40-120 °C |
| NEMA Rating | NEMA 1 |
| Mounting | Modular |
| Protection Rating | IP40 |
| Net Weight | 0.0938 lbs |
| Gross Weight | 0.0938 lbs |