M151000/0138C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M151000/0138C Dynapar Encoders, M15 Series, Encoder, 1000 PPR/0 POLE 5 / V

MFG Item Number
M151000/0138C

M151000/0138C Dynapar Encoders, M15 Series, Encoder, 1000 PPR/0 POLE 5 / V

MFG Item Number
M151000/0138C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, M15 Series
Item #
M151000/0138C
Encoder, 1000 PPR/0 POLE 5 / V

M15 Series Information

  • Modular Encoder with Easy Installation Requiring No Special Gapping Tools or Parts
  • Phased Array Sensor Technology Allowing .030‑inch Axial Shaft Play
  • Wide ‑20 to 120C Operating Temperature Range

Specifications

Specifications
Manufacturer Part Number M151000/0138C
Manufacturer Dynapar
Product Series M15
Family Series Dynapar Encoders, M15 Series
Description Encoder, 1000 PPR/0 POLE 5 / V 3/16in.D
Resolution (PPR) 1,000
Incremental Channels Dual
Indexed (Marker) Yes
Shaft Seal No
Shaft Type Hollow
Input Voltage 5 VDC
Electrical Output Type Line Driver
Termination 3 ft Shielded Cable
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating Yes
Sensing Optical
Bearings Yes
Operating Temperature -40-120 °C
NEMA Rating NEMA 1
Mounting Modular
Protection Rating IP40
Net Weight 0.0938 lbs
Gross Weight 0.0938 lbs