Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M151000/0230A Dynapar Encoders, M15 Series, Encoder, 1000 PPR/0 POLE 1/4in. 5V
MFG Item Number
M151000/0230A
M151000/0230A Dynapar Encoders, M15 Series, Encoder, 1000 PPR/0 POLE 1/4in. 5V
MFG Item Number
M151000/0230A
This item cannot be canceled or returned
Description
Encoder, 1000 PPR/0 POLE 1/4in. 5V
- Modular Encoder with Easy Installation Requiring No Special Gapping Tools or Parts
- Phased Array Sensor Technology Allowing .030‑inch Axial Shaft Play
- Wide ‑20 to 120C Operating Temperature Range
Specifications
Specifications
| Manufacturer Part Number |
M151000/0230A |
| Manufacturer |
Dynapar |
| Product Series |
M15 |
| Family Series |
Dynapar Encoders, M15 Series |
| Description |
Encoder, 1000 PPR/0 POLE 1/4in. 5V 1ft. CB |
| Resolution (PPR) |
1,000 |
| Incremental Channels |
Dual |
| Indexed (Marker) |
Yes |
| Shaft Seal |
No |
| Shaft Type |
Hollow |
| Input Voltage |
5 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
1 ft Shielded Cable |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
Yes |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
-40-120 °C |
| NEMA Rating |
NEMA 1 |
| Mounting |
Modular |
| Protection Rating |
IP40 |
| Net Weight |
0.0938 lbs |
| Gross Weight |
0.0938 lbs |
M151000/0230A
Dynapar Encoders, M15 Series