Series Information
| Manufacturer Part Number | M1523T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3/1.3HP, 1725/1140RPM, 3PH, 60HZ, 184T, 3634M |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 8 A |
| Service Factor | 1.15 |
| Net Weight | 71 lbs |
| Gross Weight | 73 lbs |