Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M16-PG11
Thread Adapter, M16 Male TO PG11
This item cannot be canceled or returned
Description
Thread Adapter, M16 Male TO PG11
Specifications
Specifications
| Manufacturer Part Number |
M16-PG11 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
Thread Adapter, M16 Male TO PG11 Female, Plastic Body, Black |
| Connection Type |
Male/Female |
| External Thread |
M16 |
| Internal Thread |
PG11 |
| Length |
0.67 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |