M1707T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1707T Baldor-ABB Motors Motors, 3/1.5HP, 1725/850RPM, 3PH, 60HZ, 184T

MFG Item Number
M1707T

M1707T Baldor-ABB Motors Motors, 3/1.5HP, 1725/850RPM, 3PH, 60HZ, 184T

MFG Item Number
M1707T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
M1707T
3/1.5HP, 1725/850RPM, 3PH, 60HZ, 184T

Series Information

Specifications

Specifications
Manufacturer Part Number M1707T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3/1.5HP, 1725/850RPM, 3PH, 60HZ, 184T
Type General Purpose
Horsepower 3 hp
Speed 850 RPM
RPM 850 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 4.2 A
Service Factor 1.15
Composition Steel
Net Weight 84 lbs
Gross Weight 93 lbs
Alternatives
131470.00
131470.00
Leeson Motors, HVAC Series
131103
131103
Leeson Motors