Series Information
| Manufacturer Part Number | M1712T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 20/10HP, 1760/870RPM, 3PH, 60HZ, 284T, 1046M |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 870 RPM |
| RPM | 870 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 25 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 378 lbs |
| Gross Weight | 378 lbs |