Series Information
| Manufacturer Part Number | M1726T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10/4.4HP, 1760/1170RPM, 3PH, 60HZ, 254T |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 1,170 RPM |
| RPM | 1,170 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 12.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 233 lbs |
| Gross Weight | 225 lbs |