Series Information
| Manufacturer Part Number | M1758T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 5/1.3HP, 1725/850RPM, 3PH, 60HZ, 184T |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 850 RPM |
| RPM | 850 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 6.7 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 81 lbs |
| Gross Weight | 84 lbs |