Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1760012.00 Leeson Miscellaneous, Conduit Box
MFG Item Number
M1760012.00
M1760012.00 Leeson Miscellaneous, Conduit Box
MFG Item Number
M1760012.00
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
M1760012.00 |
| Description |
Conduit Box |
| Net Weight |
0.575 lbs |
| Gross Weight |
0.85 lbs |
M1760012.00
Leeson Miscellaneous