Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1900030.21 Leeson Miscellaneous, Motor Brush, Individual
MFG Item Number
M1900030.21
M1900030.21 Leeson Miscellaneous, Motor Brush, Individual
MFG Item Number
M1900030.21
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
M1900030.21 |
| Description |
Motor Brush, Individual |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
M1900030.21
Leeson Miscellaneous