Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1P00912024B0

Lovato Starters

M1P00912024B0

Lovato Starters
3Ph Starter, 50-60Hz, 9-14A
MFG Item Number
M1P00912024B0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
M1P00912024B0
3Ph Starter, 50-60Hz, 9-14A

Series Information

Specifications

Specifications
Manufacturer Part Number M1P00912024B0
Manufacturer Lovato
Family Series Lovato Starters
Description 3Ph Starter, 50-60Hz, 9-14A
Style Enclosed
Industry Standard IEC
Voltage 120 VAC
Nominal Voltage 120 VAC
Motor FLA (Amps) 13 A
Net Weight 2.2928 lbs
Gross Weight 2.2928 lbs