M1R0091212060A5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1R0091212060A5 Lovato Starters, M Series, 3Ph Starter, 120V, Reset, W/Bf0910A,

MFG Item Number
M1R0091212060A5

M1R0091212060A5 Lovato Starters, M Series, 3Ph Starter, 120V, Reset, W/Bf0910A,

MFG Item Number
M1R0091212060A5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, M Series
Item #
M1R0091212060A5
3Ph Starter, 120V, Reset, W/Bf0910A,

M Series Information

  • Direct‑on‑Line Starters ‑ Full Voltage Across the Line
  • Non‑Reversing Three Phase
  • Enclosed with Thermal Overload Relay

Specifications

Specifications
Manufacturer Part Number M1R0091212060A5
Manufacturer Lovato
Product Series M
Family Series Lovato Starters, M Series
Description 3Ph Starter, 120V, Reset, W/Bf0910A, Rf380160
Style Open
Industry Standard IEC
Poles 3
Voltage 120 VAC
Nominal Voltage 120 VAC
UL Motor Starting (AC3) 9 A
General Purpose (AC1) 18 A
Coil Type Magnetic
Overload Type Thermal
Termination Screw
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs