Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M200J40 Mersen Disconnect Switches, M Series, UL 98 Fusible Switch 600VAC Class J
M200J40 Mersen Disconnect Switches, M Series, UL 98 Fusible Switch 600VAC Class J
This item cannot be canceled or returned
Description
Disconnect Switches, M Series
UL 98 Fusible Switch 600VAC Class J
Load‑Break/Load Make Modular Design Mersen's M Series of Fusible and Non Fusible Disconenct Switches are listed to UL 98 and IEC approved. They're service entrance devices that are capable of fully rated load‑break and load make. The M series disconnect swithces employ a modular design that enables the handle to be placed amoungst the poles or at the ends.
Specifications
Specifications
Manufacturer Part Number
M200J40
Manufacturer
Mersen
Product Series
M
Family Series
Mersen Disconnect Switches, M Series
Description
UL 98 Fusible Switch 600VAC Class J 200A 4-Pole Configuration: 4-0
Poles
4
Current Rating
200 A
AC Voltage
600 VAC
Fusible
No
Approvals
CE, cUL, UL
Net Weight
0 lbs
Gross Weight
7.26 lbs
M200J40
Mersen Disconnect Switches, M Series