M200X042UPT-B
Panduit Labels, Halogen-Free Flame-Retardant Marker Plates Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M200X042UPT-B Panduit Labels, Halogen-Free Flame-Retardant Marker Plates Series, M200X042UPT-B Marker Plate

MFG Item Number
M200X042UPT-B

M200X042UPT-B Panduit Labels, Halogen-Free Flame-Retardant Marker Plates Series, M200X042UPT-B Marker Plate

MFG Item Number
M200X042UPT-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Halogen-Free Flame-Retardant Marker Plates Series
Item #
M200X042UPT-B
M200X042UPT-B Marker Plate

Halogen-Free Flame-Retardant Marker Plates Series Information

. Used to identify wires, cables, equipment, and many other applications
  • Offer crisp, clear legend with superior legibility and engineered to withstand high temperatures, harsh solvents, oils, and chemicals without over‑lamination
  • Compatible with Intermediate Cross Section cable ties
  • Use thermal transfer resin ribbon
  • Temperature range: ‑40F to 193F (‑40C to 90C)

Specifications

Specifications
Manufacturer Part Number M200X042UPT-B
Manufacturer Panduit
Product Series Halogen-Free Flame-Retardant Marker Plates
Family Series Panduit Labels, Halogen-Free Flame-Retardant Marker Plates Series
Description White, thermal transfer flame retardant halogen free marker plates, 2.00 x 0.42, 2000 labels/row.
Application Cable & Wire Marking
Material Type Polyester
Background Color White
Special Properties Halogen Free
Label Width 0.42 "
Label Height 2 "
Recommended Printer(s) TDP43ME
Net Weight 4.68 lbs
Gross Weight 4.68 lbs