M200X080FQT-B
Panduit Labels, High-Temperature Flame-Retardant Marker Plates Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M200X080FQT-B Panduit Labels, High-Temperature Flame-Retardant Marker Plates Series, M200X080FQT-B Marker Plate

MFG Item Number
M200X080FQT-B

M200X080FQT-B Panduit Labels, High-Temperature Flame-Retardant Marker Plates Series, M200X080FQT-B Marker Plate

MFG Item Number
M200X080FQT-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, High-Temperature Flame-Retardant Marker Plates Series
Item #
M200X080FQT-B
M200X080FQT-B Marker Plate

High-Temperature Flame-Retardant Marker Plates Series Information

. Used for identification markers in (Class 1E) harsh environments
  • Compatible with Intermediate Cross Section cable ties
  • Use thermal transfer RMER4BL‑A resin ribbon
  • Temperature range: ‑67F to 275F (‑55C to 135C)

Specifications

Specifications
Manufacturer Part Number M200X080FQT-B
Manufacturer Panduit
Product Series High-Temperature Flame-Retardant Marker Plates
Family Series Panduit Labels, High-Temperature Flame-Retardant Marker Plates Series
Description White, thermal transfer flame retardant nuclear grade marker plate
Application Cable & Wire Marking
Material Type Polyolefin
Background Color White
Special Properties Halogen Free
Label Width 0.8 "
Label Height 2 "
Recommended Printer(s) TDP43ME
Net Weight 4.5 lbs
Gross Weight 4.5 lbs