Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M200X100ACT Panduit Labels, Standard Marker Plates Series, M200X100ACT Marker Plate
MFG Item Number
M200X100ACT
M200X100ACT Panduit Labels, Standard Marker Plates Series, M200X100ACT Marker Plate
MFG Item Number
M200X100ACT
This item cannot be canceled or returned
Description
Labels, Standard Marker Plates Series
Standard Marker Plates Series Information
. Non‑adhesive and halogen‑free; used to identify wires, cables, equipment, and many other applications
- Attachable in horizontal or vertical orientation
- Use thermal transfer resin ribbon
- Recommended cable ties: Standard Marker Plates ‑ Intermediate Cross Section for 0.5" length and Standard Cross Section for 1" length
- Temperature range: ‑58F to 221F (‑50C to 105C)
Specifications
Specifications
| Manufacturer Part Number |
M200X100ACT |
| Manufacturer |
Panduit |
| Product Series |
Standard Marker Plates |
| Family Series |
Panduit Labels, Standard Marker Plates Series |
| Description |
Thermal Transfer, marker plate, 2.00 W x 1.00 H, polyester/polyolefin, blue, 500 pc. package quantity. |
| Application |
Cable & Wire Marking |
| Material Type |
Polyester |
| Background Color |
Blue |
| Label Width |
2 " |
| Label Height |
1 " |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.55 lbs |
M200X100ACT
Panduit Labels, Standard Marker Plates Series