Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M201-10A ABB Circuit Breakers, MINIATURE CIRCUIT BREAKER - M200 - 1P
M201-10A ABB Circuit Breakers, MINIATURE CIRCUIT BREAKER - M200 - 1P
This item cannot be canceled or returned
Description
MINIATURE CIRCUIT BREAKER - M200 - 1P
Specifications
Specifications
| Manufacturer Part Number |
M201-10A |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
AB M20110A LEGACY SEE REPLACEMENT M |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
240 VAC |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Net Weight |
0 lbs |
| Gross Weight |
3.197 lbs |
M201-10A
ABB Circuit Breakers