Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M202
5/8-18 X 1.125 In Thread X 2.250 In
This item cannot be canceled or returned
Description
5/8-18 X 1.125 In Thread X 2.250 In
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M202 |
| Description |
5/8-18 X 1.125 In Thread X 2.250 In - Std Reach M102, High Sensitivity, Intrinsically Safe, Csa |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.455 lbs |
M202
Dynalco Miscellaneous