Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M204
5/8-18 X 2.500 In Thread X 3.625 In
Description
5/8-18 X 2.500 In Thread X 3.625 In
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M204 |
| Description |
5/8-18 X 2.500 In Thread X 3.625 In - Medium Reach, Power Output, Zener Limited, Intrinsically Safe, Csa |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.195 lbs |
M204
Dynalco Miscellaneous