M21-250-C-342-YL
Brady Labels, BMP21 PermaSleeve B-342 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M21-250-C-342-YL Brady Labels, BMP21 PermaSleeve B-342 Series, CART M21 B342 .439 X 7' PERMASLEEVE
MFG Item Number
139752

M21-250-C-342-YL Brady Labels, BMP21 PermaSleeve B-342 Series, CART M21 B342 .439 X 7' PERMASLEEVE

MFG Item Number
139752
Item Number
M21-250-C-342-YL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BMP21 PermaSleeve B-342 Series
Item #
M21-250-C-342-YL
CART M21 B342 .439 X 7' PERMASLEEVE

BMP21 PermaSleeve B-342 Series Information

  • Polyolefin Fade‑Resistant, Flame‑Retardant, and Superior Aesthetic Appearance
  • 3:1 Heat Shrink Ratio, Wire Marker Sleeve
  • Meets SAE, MIL‑STD Specs

Specifications

Specifications
Manufacturer Part Number 139752
Manufacturer Brady
Product Series BMP21 PermaSleeve B-342
Family Series Brady Labels, BMP21 PermaSleeve B-342 Series
Description BMP21 Series PermaSleeve Polyolefin Wire Marking Sleeves, 0.25 Dia x 7' L
Application Heat Shrink
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Text Color Black
Background Color Yellow
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-267 °F
Cable Type 16 AWG to 8 AWG (0.094 in to 0.215 in)
Label Height 0.439 "
Recommended Printer(s) BMP21 PLUS Portable
Approvals ASTM, UL
Comments 0.25 in Diameter as Supplied
Net Weight 0.13 lbs
Gross Weight 0.165 lbs