Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M21-375-430-WT-CL Brady Labels, BMP21 WorkHorse Series, Label Polyester 0.375in x 21ft WT/CL
M21-375-430-WT-CL Brady Labels, BMP21 WorkHorse Series, Label Polyester 0.375in x 21ft WT/CL
Item Number
M21-375-430-WT-CL
This item cannot be canceled or returned
Description
Labels, BMP21 WorkHorse Series
Label Polyester 0.375in x 21ft WT/CL
BMP21 WorkHorse Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
139748 |
| Manufacturer |
Brady |
| Product Series |
BMP21 WorkHorse |
| Family Series |
Brady Labels, BMP21 WorkHorse Series |
| Description |
Polyester Labels 0.375 in W x 21 ft L White on Clear |
| Material Type |
Polyester |
| Finish |
Gloss |
| Text Color |
White |
| Background Color |
Clear |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Label Width |
0.375 " |
| Recommended Printer(s) |
BMP21 PLUS Portable, IDPAL Handheld, LABPAL Handheld |
| Approvals |
ANSI, ASTM, CSA, UL |
| Comments |
High Print Quality |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M21-375-430-WT-CL
Brady Labels, BMP21 WorkHorse Series