Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M21-375-430 Brady Labels, BMP21 WorkHorse Series, Label Polyester 0.375in x 21ft BK/CL
M21-375-430 Brady Labels, BMP21 WorkHorse Series, Label Polyester 0.375in x 21ft BK/CL
This item cannot be canceled or returned
Description
Labels, BMP21 WorkHorse Series
Label Polyester 0.375in x 21ft BK/CL
BMP21 WorkHorse Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
110899 |
| Manufacturer |
Brady |
| Product Series |
BMP21 WorkHorse |
| Family Series |
Brady Labels, BMP21 WorkHorse Series |
| Description |
Polyester Labels 0.375 in W x 21 ft L Black on Clear |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Text Color |
Black |
| Background Color |
Clear |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Label Width |
0.375 " |
| Recommended Printer(s) |
BMP21 PLUS Portable, IDPAL Handheld, LABPAL Handheld |
| Comments |
High Print Quality |
| Net Weight |
0.16 lbs |
| Gross Weight |
4.5 lbs |
M21-375-430
Brady Labels, BMP21 WorkHorse Series