Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BMP21 PermaSleeve B-342 Series Information
| Manufacturer Part Number | 110926 |
|---|---|
| Manufacturer | Brady |
| Product Series | BMP21 PermaSleeve B-342 |
| Family Series | Brady Labels, BMP21 PermaSleeve B-342 Series |
| Description | BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.375 Dia x 7' L |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Self-Extinguishing |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Text Color | Black |
| Background Color | White |
| Special Properties | Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 12 AWG to 4 AWG (0.125 in to 0.32 in) |
| Label Height | 0.645 " |
| Recommended Printer(s) | BMP21 PLUS Portable |
| Approvals | ASTM, UL |
| Comments | 0.375 in Diameter as Supplied |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |