M21-500-595-BL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M21-500-595-BL

Brady Labels, BMP21 Series

M21-500-595-BL

Brady Labels, BMP21 Series
Label Vinyl 0.5in x 21ft WT/BU
Item Number
M21-500-595-BL
MFG Item Number
142798
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BMP21 Series
Item #
M21-500-595-BL
Label Vinyl 0.5in x 21ft WT/BU

BMP21 Series Information


The BMP21 Portable Label Printer is an all‑in‑one labeler for voice/data comm, electrical and general industrial crews. With label materials designed specifically for harsh environments, the BMP21 portable printer can quickly and easily create clear, legible labels that stay stuck for years ‑ despite extreme temperatures and curved or highly textured surfaces.

This label printer can print on self‑laminating vinyl, PermaSleeve™ wire marker sleeves, nylon cloth, polyester and indoor/outdoor vinyl label materials. It offers one‑handed operation and a large, backlit display for easy reading both indoors and outside. Its dual cutter buttons hold the label until you need it, and a multi‑function accessory is available with a magnet, flashlight and wrist strap.

  • Easy‑to‑load cartridges ‑ including the NEW self‑laminating labels
  • Built in touch cell in labels and ribbon allows printer to automatically format label
  • 6 font sizes ‑ includes bold, auto sizing and bold auto sizing
  • 80 different symbols ‑ 13 specific to voice/data comm.
  • Barcoding ‑ choose from 39 and 128
  • Automated serialization ‑ includes multiple copies and increment options
  • Multiple print
  • Dual cutter buttons and label retention
  • Easy‑to‑read ‑ 2" W x 1" H display with backlight
  • Built in bumper guards
  • Print and cut technology ‑ press print once for multi‑print or serial
  • Multi‑function accessory with magnet, flashlight and wrist strap sold separately
  • Store, retrieve and delete label files
  • Automatic shut‑off if not used in 10 minutes
  • Power source: 6 AA batteries ‑ AC power supply also available
  • 12 month warranty


Specifications

Specifications
Manufacturer Part Number 142798
Manufacturer Brady
Product Series BMP21
Family Series Brady Labels, BMP21 Series
Description Indoor/Outdoor Vinyl Label 0.5 in W x 21 ft L White on Blue M Series
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color White
Background Color Blue
Special Properties Abrasion, Chemical, Oil, and Water Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 0.5 "
Recommended Printer(s) BMP21 PLUS Portable, IDPAL Handheld, LABPAL Handheld
Net Weight 0.1415 lbs
Gross Weight 0.0144 lbs