M210A00
Schneider HVAC Valves, M210 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M210A00

Schneider HVAC Valves, M210 Series

M210A00

Schneider HVAC Valves, M210 Series
Actuator, Electric, 2Pos, SR, 24
Item Number
M210A00
MFG Item Number
133250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M210 Series
Item #
M210A00
Actuator, Electric, 2Pos, SR, 24

M210 Series Information

Specifications

Specifications
Manufacturer Part Number 133250
Manufacturer Schneider
Product Series M210
Family Series Schneider HVAC Valves, M210 Series
Description Actuator, Electric, 2Pos, SR, 24 VAC, TB, Rotary, N2, SmartX
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 24 VAC
Media Temperature 32-169 °F
Manual Operation Yes
Net Weight 1.26 lbs
Gross Weight 1.445 lbs