M210M12
Schneider HVAC Valves, M210 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M210M12

Schneider HVAC Valves, M210 Series

M210M12

Schneider HVAC Valves, M210 Series
Actuator, Electric, 2Pos, SR,
Item Number
M210M12
MFG Item Number
461905
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M210 Series
Item #
M210M12
Actuator, Electric, 2Pos, SR,

M210 Series Information

Specifications

Specifications
Manufacturer Part Number 461905
Manufacturer Schneider
Product Series M210
Family Series Schneider HVAC Valves, M210 Series
Description Actuator, Electric, 2Pos, SR, 110-277 VAC, App, Rotary, SPST, N2, SmartX
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 120 VAC, 240 VAC
Media Temperature 32-169 °F
Manual Operation Yes
Net Weight 0 lbs
Gross Weight 0 lbs