M211024/013AA
Danaher Controls Encoders, M21 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M211024/013AA Danaher Controls Encoders, M21 Series, Encoder

MFG Item Number
M211024/013AA

M211024/013AA Danaher Controls Encoders, M21 Series, Encoder

MFG Item Number
M211024/013AA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, M21 Series
Item #
M211024/013AA
Encoder

M21 Series Information

  • Modular, Incremental Encoder for Stepper and Small Servo Motor Feedback
  • Resolutions to 2048 PPR with Index Standard
  • Optional 4, 6, 8, or 12 Pole Communication Tracks for Brushless Servo Motors
Using industry standard package dimensions, the M21 is easily installed onto the motor without time‑consuming adjustments or special tool. Its unique mechanical design automatically centers and gaps the disc during installation. The M21 provides 20 degrees of adjustment to align the signal outputs to the shaft position.

Specifications

Specifications
Manufacturer Part Number M211024/013AA
Manufacturer Danaher Controls
Product Series M21
Family Series Danaher Controls Encoders, M21 Series
Description Encoder
Resolution (PPR) 1,024
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Shaft Type Hollow
Input Voltage 5 VDC
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination Pin Header
Mating Connector 1 Foot Shielded Cable
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating Yes
Mounting Motor
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs