Series Information
| Manufacturer | Mersen |
|---|---|
| Family Series | Mersen Miscellaneous |
| Manufacturer Part Number | M214532 |
| Description | DIN Fuse base Neozed Size D02 400VAC 63A 1-Pole without touch protection Screw mounting Clamp Strap |
| Net Weight | 0 lbs |
| Gross Weight | 0.158 lbs |