Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-ADC4 Eaton Switches, DUST COVER MAX 4 CONTACTS
M22-ADC4 Eaton Switches, DUST COVER MAX 4 CONTACTS
This item cannot be canceled or returned
Description
DUST COVER MAX 4 CONTACTS
Specifications
Specifications
| Manufacturer Part Number |
M22-ADC4 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton dust cover, M22 Modular Pushbutton Operator Dust Cover, 22.5 mm, IP20 |
| Type |
Dust Cover |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |