Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-AK02-B100 Eaton Switches, 2NC M22 Cont blcksM22-K01 ON M22-A BUL
MFG Item Number
M22-AK02-B100

M22-AK02-B100 Eaton Switches, 2NC M22 Cont blcksM22-K01 ON M22-A BUL

MFG Item Number
M22-AK02-B100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-AK02-B100
2NC M22 Cont blcksM22-K01 ON M22-A BUL

Series Information

Specifications

Specifications
Manufacturer Part Number M22-AK02-B100
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton contact block, 2NC M22 contact blocksM22-K01 on M22-A, Bulk 100
Type Contact Block
Net Weight 0 lbs
Gross Weight 0 lbs