Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-AMC Eaton Switches, ACOUSTIC INDICATOR HOUSING
M22-AMC Eaton Switches, ACOUSTIC INDICATOR HOUSING
This item cannot be canceled or returned
Description
ACOUSTIC INDICATOR HOUSING
Specifications
Specifications
| Manufacturer Part Number |
M22-AMC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 Acoustic Device, 22.5 mm, Bezel: Black, IP40, 18-30 Vac/dc, 83 dB/ 10 cm |
| Type |
Acoustic Device |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.07 lbs |