Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-ASI-S Eaton Switches, ASI ADAPTER ELEMENT-E-STOP FLSH MOUNTING
MFG Item Number
M22-ASI-S
M22-ASI-S Eaton Switches, ASI ADAPTER ELEMENT-E-STOP FLSH MOUNTING
MFG Item Number
M22-ASI-S
This item cannot be canceled or returned
Description
ASI ADAPTER ELEMENT-E-STOP FLSH MOUNTING
Specifications
Specifications
| Manufacturer Part Number |
M22-ASI-S |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton adaptor module, M22 ASI Adaptor Module, 22.5 mm, Illuminated, IP40, NEMA 12 |
| Type |
Adapter Module |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |