Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-CK02 Eaton Switches, CONTACT BLOCK 2NC CAGE CLAMP
M22-CK02 Eaton Switches, CONTACT BLOCK 2NC CAGE CLAMP
Description
CONTACT BLOCK 2NC CAGE CLAMP
Specifications
Specifications
| Manufacturer Part Number |
M22-CK02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton contact block, M22 contact block, 22.5 mm, Front, Spring-cage, Button: Black, 2NC, IP55 |
| Type |
Contact Block |
| Color |
Black |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |