Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-CKC01 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton contact block, M22 Non-Illuminated Emergency Stop contact block, 22.5 mm, Base, Spring-cage, Black, NC, IP65 |
| Type | Contact Block |
| Color | Black |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.04 lbs |