Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-CKC10 Eaton Switches, CONTACT BLOCK 1NO CAGE CLAMP BASE MOUNT
MFG Item Number
M22-CKC10
M22-CKC10 Eaton Switches, CONTACT BLOCK 1NO CAGE CLAMP BASE MOUNT
MFG Item Number
M22-CKC10
Description
CONTACT BLOCK 1NO CAGE CLAMP BASE MOUNT
Specifications
Specifications
| Manufacturer Part Number |
M22-CKC10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton contact block, M22 Non-Illuminated Emergency Stop contact block, 22.5 mm, Base, Spring-cage, Black, NO, IP65 |
| Type |
Contact Block |
| Color |
Black |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |