Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-CLED-W Eaton Switches, WHT LGHT UNIT 12-30VAC/DC CAGE CLAMP
MFG Item Number
M22-CLED-W
M22-CLED-W Eaton Switches, WHT LGHT UNIT 12-30VAC/DC CAGE CLAMP
MFG Item Number
M22-CLED-W
This item cannot be canceled or returned
Description
WHT LGHT UNIT 12-30VAC/DC CAGE CLAMP
Specifications
Specifications
| Manufacturer Part Number |
M22-CLED-W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, LED Light Unit, Front, Spring-cage, IP66, Illuminated, White, 13-30 Vac/dc |
| Type |
Light Unit |
| Color |
White |
| Comments |
13-30 VAC/VDC |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
M22-CLED-W
Eaton Switches