Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-CLED230-B |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E22 pushbutton, Light Unit for Modular Pushbutton, Front, Spring-cage, IP65 when closed, IP20 when connected, Illuminated, Blue, 85-264V |
| Type | Light Unit |
| Color | Blue |
| Comments | 85-264 V |
| Net Weight | 0 lbs |
| Gross Weight | 0.03 lbs |