Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-CLED230-G Eaton Switches, GRN LGHT UNIT 85-264VAC CAGE CLAMP
MFG Item Number
M22-CLED230-G
M22-CLED230-G Eaton Switches, GRN LGHT UNIT 85-264VAC CAGE CLAMP
MFG Item Number
M22-CLED230-G
This item cannot be canceled or returned
Description
GRN LGHT UNIT 85-264VAC CAGE CLAMP
Specifications
Specifications
| Manufacturer Part Number |
M22-CLED230-G |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, LED Light Unit, Front, Spring-cage, IP65 when closed, IP20 when connected, Illuminated, Green, 85-264V |
| Type |
Light Unit |
| Color |
Green |
| Comments |
85-264 V |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |
M22-CLED230-G
Eaton Switches