Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-CLEDC-G Eaton Switches, IP66, Illuminated, Green, 13-30 Vac/dc
MFG Item Number
M22-CLEDC-G

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

M22-CLEDC-G Eaton Switches, IP66, Illuminated, Green, 13-30 Vac/dc

MFG Item Number
M22-CLEDC-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-CLEDC-G
IP66, Illuminated, Green, 13-30 Vac/dc

Series Information

Specifications

Specifications
Manufacturer Part Number M22-CLEDC-G
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 modular pushbutton, LED Light Unit, Base, Spring-cage, IP66, Illuminated, Green, 13-30 Vac/dc
Type Light Unit
Color Green
Comments 13-30 VAC/VDC
Net Weight 0.03 lbs
Gross Weight 0.03 lbs