Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-CLEDC-R Eaton Switches, IP66, Illuminated, Red, 13-30 Vac/dc
MFG Item Number
M22-CLEDC-R
M22-CLEDC-R Eaton Switches, IP66, Illuminated, Red, 13-30 Vac/dc
MFG Item Number
M22-CLEDC-R
This item cannot be canceled or returned
Description
IP66, Illuminated, Red, 13-30 Vac/dc
Specifications
Specifications
| Manufacturer Part Number |
M22-CLEDC-R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton, LED Light Unit, Base, Spring-cage, IP66, Illuminated, Red, 13-30 Vac/dc |
| Type |
Light Unit |
| Color |
Red |
| Comments |
13-30 VAC/VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
M22-CLEDC-R
Eaton Switches