Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-CLEDC230-B Eaton Switches, IP66, Illuminated, Blue, 85-264V
MFG Item Number
M22-CLEDC230-B
M22-CLEDC230-B Eaton Switches, IP66, Illuminated, Blue, 85-264V
MFG Item Number
M22-CLEDC230-B
This item cannot be canceled or returned
Description
IP66, Illuminated, Blue, 85-264V
Specifications
Specifications
| Manufacturer Part Number |
M22-CLEDC230-B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, LED Light Unit, Base, Spring-cage, IP66, Illuminated, Blue, 85-264V |
| Type |
Light Unit |
| Color |
Blue |
| Comments |
85-264 V |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
M22-CLEDC230-B
Eaton Switches