Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-D-B Eaton Switches, NON-ILL MOM PB SIL-BZL FLSH BLU
M22-D-B Eaton Switches, NON-ILL MOM PB SIL-BZL FLSH BLU
This item cannot be canceled or returned
Description
NON-ILL MOM PB SIL-BZL FLSH BLU
Specifications
Specifications
| Manufacturer Part Number |
M22-D-B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton 22.5 mm RMQ-Titan Pushbutton,Blue Actuator,Silver bezel,IP67, IP69K,Non-Illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22 |
| Type |
Actuator |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |