Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-D4-S-ETCH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 Modular 4-Way Pushbutton Operator, 22.5 mm, Non-interlocked, Momentary, Non-illuminated, Bezel: Silver, Button: Black, Inscription: Custom/ Custom, IP66 |
| Type | Operator |
| Color | Black |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.07 lbs |