Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-D4-S-EXTRTRETRLT Eaton Switches, BLK 4-WAY PB SIL-BZL ETCHED
MFG Item Number
M22-D4-S-ETCH
M22-D4-S-EXTRTRETRLT Eaton Switches, BLK 4-WAY PB SIL-BZL ETCHED
MFG Item Number
M22-D4-S-ETCH
Item Number
M22-D4-S-EXTRTRETRLT
This item cannot be canceled or returned
Description
Item #
M22-D4-S-EXTRTRETRLT
BLK 4-WAY PB SIL-BZL ETCHED
Specifications
Specifications
| Manufacturer Part Number |
M22-D4-S-ETCH |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 Modular 4-Way Pushbutton Operator, 22.5 mm, Non-interlocked, Momentary, Non-illuminated, Bezel: Silver, Button: Black, Inscription: Custom/ Custom, IP66 |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.15 lbs |
M22-D4-S-EXTRTRETRLT
Eaton Switches