M22-DDL-GR-ETCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M22-DDL-GR-ETCH

Eaton Switches, M22 Series

M22-DDL-GR-ETCH

Eaton Switches, M22 Series
IP66, NEMA 4X, 13, Light 100,000 hours
MFG Item Number
M22-DDL-GR-ETCH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22-DDL-GR-ETCH
IP66, NEMA 4X, 13, Light 100,000 hours

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Manufacturer Part Number M22-DDL-GR-ETCH
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, 22.5 mm, Extended, Momentary, Illuminated, Bezel: Silver, Button: Top Green, Bottom Red, Inscription: Custom/ Custom, IP66, NEMA 4X, 13, Light 100,000 hours, Button 200,000 Operations
Illuminated Yes
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Dual
Operator Color Green, Red
Protection Rating IP66
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0 lbs
Gross Weight 0.05 lbs