Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M22-DI4-S Eaton Switches, EM22 Series, BLK 4-WAY INTERLOCKED PB SIL-BZL
MFG Item Number
M22-DI4-S
M22-DI4-S Eaton Switches, EM22 Series, BLK 4-WAY INTERLOCKED PB SIL-BZL
MFG Item Number
M22-DI4-S
This item cannot be canceled or returned
Description
BLK 4-WAY INTERLOCKED PB SIL-BZL
22.5mm Mounting Size Flush or Extended Types Finger‑Safe Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; CE Approvals The EM22 Series from Cutler‑Hammer is a rugged line of metal construction devices. EM22 operators are heavy‑duty zinc die‑cast plated with a corrosion resistant chromate finish. Operators are complete with a durable chrome plated metal bezel. All EM22 operators are also compatible with existing E22 contact blocks, light units, accessories and enclosures.
Easy to Assemble Heavy‑Duty Metal Design
Specifications
Specifications
Manufacturer Part Number
M22-DI4-S
Manufacturer
Eaton
Product Series
EM22
Family Series
Eaton Switches, EM22 Series
Description
Eaton M22 Modular 4-Way Pushbutton Operator, 22.5 mm, Interlocked, Momentary, Non-illuminated, Bezel: Silver, Button: Black, IP66
Illuminated
No
Operation
Momentary
Mounting
22 mm
Bezel
Plastic Round
Lens/Button Shape
Round Flush
Operator Color
Black
Protection Rating
IP66
NEMA Rating
NEMA 13, NEMA 4X
Comments
4-Way
Net Weight
0 lbs
Gross Weight
0.07 lbs
M22-DI4-S
Eaton Switches, EM22 Series