Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-ES-MS1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton extra key, M22 Modular Pushbutton Extra Key, 22.5 mm, MS1, IP66, NEMA 4X, 13 |
| Type | Spare Key |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |